Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK HEX SOCKET 1/2 DRIVE 7/8 INCH A/F
ROEBUCK HEX SOCKET 1/2 DRIVE 7/8 INCH A/F
1/2" hex sockets af
References
roebuck:
6873103
rubix:
2525577
Technical specifications
Square drive adapter
1/2
''
Diameter
22.225
mm
Length
41
mm
Product details
Technical specifications
Product details : ROEBUCK HEX SOCKET 1/2 DRIVE 7/8 INCH A/F
Standard : ISO 2725-1 - ISO 1711-1 - ISO 1174-1 - DIN 3124
Chrome-vanadium steel.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
22.225
mm
Length
41
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.84
excl. VAT
/
Each
£
3.41
incl. VAT
Sold out
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 01030007 1/4 INCH DRIVE X 7MM SOCKET BI-HEX
ISS BH1209L 9/16 DEEP BI-HEX 3/4 IN SQUARE DRIVE
FACOM S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE 1.13/16 A/F
BAHCO K7801M-8 POWER SOCKET 1/2
FACOM 13MM LONG SOCKET J.13HLA
FACOM SOCKET D.145A
STAHLWILLE 25020046 46-3/4 DEEP HEX SOCKET
BAHCO 7800DZ-3/8 SOCKET 1/2
"FACOM S.21HLA 21MM 1/2"" SQUARE DRIVE METRIC 6PT LONG SOCKET"
BAHCO A7402DZ-3/4 SOCKET 3/8 AEROSPACE
GEDORE 1.1/4AF 1/2DR IMP SO K 19
BAHCO 8900SM-38 SOCKET 3/4
BAHCO 9500SM-50 SOCKET HEXAGON 1IN
GEDORE 32 36 32 3/4DR X 36MM SOCKET 6270970
STAHLWILLE 03030022 1/2 INCH DRIVE X 22MM HEX SOCKET