ROEBUCK 898105 1/2 HEXAGONAL SOCKETS SET AND COMBINATION WRENCHES - 37


RB 37 M - 1/2" HEXAGONAL SOCKETS SET AND COMBINATION WRENCHES - 37 PIECES

References
roebuck:898105
rubix:270A3602
manufacturer :898105
ean:3660338514432
brand logo
brand logo
Technical specifications
Number of elements37
Square drive adapter1/2 ''
See all Specifications

Product details : ROEBUCK 898105 1/2 HEXAGONAL SOCKETS SET AND COMBINATION WRENCHES - 37


PRACTICE:
Drawing of the content on the top of the case
Bi color foam inlay for easy identification of the missing parts
ROBUST:
Bi-material case for extra durability and to prevent the box from slipping
Metal latches for secure closure
EASY STORAGE:
Foam with preset location for each element
Stabilizer under the case for vertical storage
MOBILE:
Bi-material handle for greater comfort during transport
FOR HARD-TO-REACH AREAS:
72 teeth ratchet with slim head
EASY TO USE:
Chrome vanadium sockets with knurling for a better grip
COMFORT:
Ergonomic handle for comfort during extended use
PROFESSIONAL QUALITY:
We rigorously test all of our ROEBUCK products to the highest industry standards and offer a lifetime warranty covering repair or replacement
Content of the set:
19 hexagonal sockets (8-9-10-11-12-13-14-15-16-17-18-19-21-22-23-24-27-30-32mm)
1 universal joint
3 extension bars (50mm, 125mm and 250mm)
1 sliding T head 3/8"(F) × 1/2"(M)
1 1/2” 72 teeth ratchet
12 combination wrenches (7-8-9-10-11-12-13-14-15-16-17-19mm)

Dimensions of the set : 400 × 260 × 80 mm

Strengths

A complete set for everyday needs

Technical specifications


Attributes
Number of elements37
Square drive adapter1/2 ''
Length400 mm
Material0.5
Show UNSPSC/ECL@SS
£ 132.87 excl. VAT
/ Each
£ 159.44 incl. VAT
  • In stock: Next day delivery