FACOM SL.DBOX1PB 1/2' STD 6 PT SOCKET SET 21PCS
Dbox socket set 1/2 hexagon metric
See technical informationReferences
Facom:SL.DBOX1PB
Rubix:236A7362
EAN:3148519047806
Product details : FACOM SL.DBOX1PB 1/2' STD 6 PT SOCKET SET 21PCS
Contains : - 1 x 1/2" High Performance waterproof ratchet - SL.161. - 16 x 1/2" metric hexagon sockets - S.8H - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 22 - 24 - 27 - 30 - 32 mm. - 1 x universal joint 1/2" - S.240A. - 1 x 1/2" extension - L 130 mm - S.210. - 1 x 1/2" extension - L 250 mm - S.215. - Bi-material box: BV.S1NANO.
Strengths
DBOX detection box! Enhanced safety thanks to instant inventory, even when the box is closed. Users no longer run the risk of forgetting a tool in a machine or motor at the end of an intervention, and the risk of accidents is greatly reduced.
Technical specifications
Attributes
| Number of elements | 21 |
|---|---|
| Square drive adapter | 1/2 '' |
Show UNSPSC/ECL@SS
£ 260.88 excl. VAT
/ Each
£ 313.06 incl. VAT
- Delivery usually within ( 14 ) days





