FACOM RL.NANO112 SOCKET SET 1/4 INCH NANO BOX/ METRIC / 12PT


Socket box 1/4" 12-points metric-size - RL.NANO112

References
facom:RL.NANO112
rubix:2017922
ean:3148519041811
brand logo
brand logo
Technical specifications
Number of elements38
Square drive adapter1/4 ''
See all Specifications

Product details : FACOM RL.NANO112 SOCKET SET 1/4 INCH NANO BOX/ METRIC / 12PT


Socket box 1/4" 12-points metric-size - RL.NANO112
Contains:
-1 x ratchet 1/4" high waterproof performances -RL. 161.
-10 x sockets 1/4" 12-points metric-size: R.5.5E - 6 - 7 - 8 - 09 - 10 - 11 - 12 - 13 - 14 mm.
-11 x tips 1/4" series 1 - L 25 mm:
- ED.1T High Perf' for Phillips screws Pozidriv®: PZ1 - PZ2 - PZ3.
-EH. 1 standard for 6-points metric-size hollow sockets: 3.0 - 4.0 - 5.0 - 6.0 - 7.0.
-ES. 1T High Perf for slotted screws: F4.5 - F6.5 - F8.0.
-1 x Universal joint 1/4"-R. 240A.
-1 x 1/4" socket standard retaining rod holder-R. 235.
-1 x screwdriver handle 1/4" short-R. 236C.
-1 x extension 1/4" standard-L 55 mm-R. 209.
-1 x extension 1/4" standard-L 100 mm-R. 210.
-Empty box: BV.NANO.

Technical specifications


Attributes
Logistic Weight701 g
Packaged dimensions (D x W x H)150x90x45 mm
Package weight701 g
Number of elements38
Square drive adapter1/4 ''
Show UNSPSC/ECL@SS
£ 197.72 excl. VAT
/ Each
£ 237.26 incl. VAT
  • Usually arrives within 14 working days