Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket box
ROEBUCK INSULATED RATCHET & SOCKET SET 14 PIECE
ROEBUCK INSULATED RATCHET & SOCKET SET 14 PIECE
14-piece 1/2" drive insulated metric socket set
References
roebuck:
5049835
rubix:
2525578
ean:
3660338516818
Technical specifications
Number of elements
14
Square drive adapter
1/2
''
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK INSULATED RATCHET & SOCKET SET 14 PIECE
Standard: IEC 60900, Cat. C, VDE/GS
Isolated sockets and ratchet 14 piecesContents:- 1 ratchet 1 ⁄2” isolated- 9 isolated sockets 8/10/12/13/14/17/19/22/24 mm, - 3 isolated sockets 5, 6, 8 mm keys- 1 125 mm extension
Technical specifications
Attributes
Number of elements
14
Square drive adapter
1/2
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
398.68
excl. VAT
/
Each
£
478.42
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
GEDORE 5PC 1/2DR IMPSKT SET K19 028
ISS SETADAPT8 IMPERIAL ADAPTOR SET
GEDORE 32 FMZ 6280930 3/4 SOCKET SET
STAHLWILLE 96011136 40/23/6 KN-1/4IN SOCKET SET
FACOM R2NANO MICRO SOCKET AND SCREWDRIVER 1/4 INCH DRIVE
FACOM 28PC 1/4IN SKT KIT R.420AMU
FACOM NK.500E 3/4IN SQ DRIVE METRIC 6PT IMPACT SOCKET 20 PIECE SET
BRITOOL EXPERT 21 PC 1/2 INCH SD SOCKET MODULE
MILWAUKEE 4932492445 SHOCKWAVE MAG IMPACT DUTY NUT DRIVER SET (4PC)
FACOM S.360DBOX1 1/2 IN. SOCKET SET 21 PIECES DBOX TWIST HANDLE RATCHE
"WERA 004048 8100SB8 SOCKET SET 3/8"" DRIVE ZYKLOP METAL SWITCH 29PC"
GEDORE 19 SKU-20 SOCKET SET 1/2 INCH 14 PIECE SET
BRITOOL EXPERT 15 PC 3/8 INCH DEEP SOCKET SET
FACOM SOCKETS+ACCES S.41U
BAHCO MIXED SQUARE DRIVE SKT SET WITH BI-HEX AND METAL HANDLE - 56 PCS