GEDORE D 20 EMU-3 SOCKET SET 1/4 17 PCS UD PROFILE 4-13 MM


Socket set 17-pc UD-profile - D 20 EMU-3

References
gedore:D 20 EMU-3
rubix:399A5445
manufacturer :1815652
ean:4010886854365
brand logo
brand logo
Technical specifications
Number of elements17
Square drive adapter1/4 ''
See all Specifications

Product details : GEDORE D 20 EMU-3 SOCKET SET 1/4 17 PCS UD PROFILE 4-13 MM


Socket set 1/4" 17 pcs UD 4-13 mm With forged, tempered bi-hexagon UD profile sockets, hand-operated With accessories made from GEDORE vanadium steel 31CrV3 With fine toothed, dial change ratchet In plastic case Dimensions: 200 x 120 x 38 mm

Technical specifications


Attributes
Logistic Weight625 g
Number of elements17
Square drive adapter1/4 ''
MaterialChromed
Show UNSPSC/ECL@SS
£ 241.53 excl. VAT
/ Each
£ 289.84 incl. VAT
  • Usually arrives within 14 working days