"WERA 004019 8100SA9 SOCKET SET 1/4"" DRIVE IMPERIAL ZYKLOP SPEED 28PC"
Zyklop Speed Ratchet Set
See technical informationReferences
Wera:05004019001
Rubix:2576712
EAN:4013288173843

Product details : "WERA 004019 8100SA9 SOCKET SET 1/4"" DRIVE IMPERIAL ZYKLOP SPEED 28PC"
Incredibly compact set arrangement with many tools in a minimum of space. They can be positioned upright for tidy storage on the workshop shelf. Additional surface protection due to textile outer material. Low weight and volume for simpler mobility. "take it easy" tool finder with colour coding according to sizes.
Strengths
Freely Pivoting Ratchet Head with 5 predefined locking positions
Fine Toothing with 72 teeth
Small Return angle of only 5°
Freely Pivoting Ratchet Head With Take it Easy tool finder
Fine Toothing with 72 teeth
Small Return angle of only 5°
Freely Pivoting Ratchet Head With Take it Easy tool finder
Technical specifications
Attributes
| Square drive adapter | 1/4 '' |
|---|---|
| Model | 8100 sa |
Show UNSPSC/ECL@SS
£ 126.25 excl. VAT
/ Each
£ 151.50 incl. VAT
- In stock: Next day delivery