Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket box
FACOM KL.500PB 3/4IN SOCKET SET
FACOM KL.500PB 3/4IN SOCKET SET
3/4'' compact ratchet flexible head 180° | R.180
References
facom:
KL.500PB
rubix:
270A2244
ean:
3148519445718
Technical specifications
Number of elements
15
Square drive adapter
3/4
''
See all Specifications
Product details
Technical specifications
Product details : FACOM KL.500PB 3/4IN SOCKET SET
Socket set 3/4" hexagon metric | KL500
Contains:.
- 1 x ratchet 3/4"
- 10 x sockets 3/4" hexagon metric - K.H19 - 21 - 22 - 24 - 27 - 30 - 32 - 34 - 41 - 46 - 50 - 55 mm.
- 1 x universal joint K.240A.
- 2 x extensions K.210B : 200 mm. K.215B: 400 mm.
- 1 x sliding handle K.120B.
- Supplied in plastic case
Weight: 14.893 kg.
Strengths
Detection Box: safe, resistant and practical: for instant inventory, easy location, storage, protection and transport.
Technical specifications
Attributes
Number of elements
15
Square drive adapter
3/4
''
Model
KL.500
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
569.90
excl. VAT
/
Each
£
683.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 96031436 SOCKET SET 1/2 INCH DRIVE
BRITOOL EXPERT SOCKET SET METRIC 1/4 INCH SQUARE DRIVE 19 PIECE SET
BAHCO 7823 1/4IN IMPACT DRIVER BIT SET 45MM X 70MM X 197MM 23PCS
WERA 004079 8100SC9 SOCKET SET 1/2 DRIVE IMPERIAL ZYKLOP SPEED 28PC
BRITOOL EXPERT SOCKET AND WRENCH 101 PIECE SET
STAHLWILLE 96021122 METRIC SOCKET SET 3/8 INCH & AF
FACOM SOCKETS + ACCESORIES S.40U
"FACOM J.161-1P12 SOCKET SET 3/8"""
BRITOOL EXPERT 21 PC 1/2 INCH SD SOCKET MODULE
"FACOM S.404AE 1/2"" SOCKET SET DEEP 12PMM 16PC"
FACOM S.360DBOX112 1/2 DBOX SOCKET SET 21 PCS
FACOM 21PCEXT RATCHETSET SXL.DBOX1PB
BRITOOL EXPERT HEX SOCKET 1 INCH DRIVE 50MM
GEDORE D 30 TX20 U-20 SOCKET 3/8 + 1/4 50 PIECE SET
"WERA 003594 8100SB2 SOCKET SET 3/8"" DRIVE METRIC ZYKLOP 43PC"