BAHCO 6712RN SOCKET SET 1/4

Socket Set

See technical informationSee documents
References
Bahco:6712RN
Rubix:042476
EAN:7314151838232
brand logo
Technical specifications
Number of elements12
See all Specifications
Documents

Product details : BAHCO 6712RN SOCKET SET 1/4


Strengths

Knurled
Highly polished finish
High-performance alloy steel
Less wear and damage to fastener thanks to Dynamic-Drive™ profile sockets
Knurled shank sockets for finger turning of free running fasteners
Socket gives maximum load distribution and torque from the additional flank area
Ratchet designed to prevent accidental change of working direction
Comfortable, non-slip two-component handle ratchet with clever hanging hole for easy storage

Technical specifications


Attributes
Logistic Weight785 g
Number of elements12
Show UNSPSC/ECL@SS
£ 139.55 excl. VAT
/ Each
£ 167.46 incl. VAT
  • Delivery usually within ( 14 ) days