References
Bahco:4M/10C
Rubix:401A4696
EAN:7314150212972

Product details : BAHCO 4M/10C RING WRENCH SET
Set includes 10 pieces: 6 x 7, 8 x 9, 10 x 11, 12 x 13, 14 x 15, 16 x 17, 18 x 19, 20 x 22, 21 x 23 and 24 x 27 mm
Thin-walled heads, both sides chamfered
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Optimised legibility and identification with high-clarity imprint
Standards: ISO 1085, ISO 10103 and DIN 837
Available in plastic clip packaging
Thin-walled heads, both sides chamfered
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Optimised legibility and identification with high-clarity imprint
Standards: ISO 1085, ISO 10103 and DIN 837
Available in plastic clip packaging
Strengths
Metric Flat Double Ring End Wrench Set Grey Plastic Clip Pack
Technical specifications
Attributes
| Logistic Weight | 890 g |
|---|---|
| Number of elements | 10 |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 156.75 excl. VAT
/ Each
£ 188.10 incl. VAT
- Delivery usually within ( 14 ) days
