STAHLWILLE 40031618 16 X 18MM DOE SPANNER
10 series double open ended spanners, MOTOR
See technical informationSee documentsReferences
Stahlwille:40031618
Rubix:2018300
EAN:4018754017881



Documents
Product details : STAHLWILLE 40031618 16 X 18MM DOE SPANNER
DIN 3110/ISO 10102
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x41x216 mm |
|---|---|
| Logistic Weight | 125 g |
| Opening | 16x18 |
| Length | 220 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 11.73 excl. VAT
/ Each
£ 14.08 incl. VAT
- Usually arrives within 14 working days
