BAHCO 4040M-14-15 FLEX HEAD WRENCH


Metric Swivel Head Double End Wrenches with Bi-Hex Socket

References
bahco:4040M-14-15
rubix:121A7903
ean:7314151078300
brand logo
brand logo
Technical specifications
Opening14X15
Length249 mm
See all Specifications

Product details : BAHCO 4040M-14-15 FLEX HEAD WRENCH


Tilt socket adapter with twelve point sockets, metric Execution: Forged, nickel and chrome plated, high gloss polished. Material: VANADIUM-EXTRA. 180° rotatable on both sides. Newly design of the tilt sockets for improved accessibility with Dynamic-Drive profile. Each packed on an informative plastic card. Material: High performance alloy steel. Chrome plated Micro Matt finishing provides a high quality surface. 12 points Dynamic-Drive Profile provides longer life for screws and nuts. Both heads 180 swivelling. New design of the sockets for better accessibility. Retail pack on a plastic card.

Strengths

Less wear of fastener due to the 12-point Dynamic-Drive™ profile ring end

Technical specifications


Attributes
Logistic Weight200 g
Opening14X15
Length249 mm
FinishingChromed
TypeSocket wrench
Show UNSPSC/ECL@SS
£ 44.18 excl. VAT
/ Each
£ 53.02 incl. VAT
  • Usually arrives within 14 working days