GEDORE IS 19 18X2,5 SCREWDRIVER SOCKET 6656570
Socket wrench-screwdriver flat - IS 19
See technical informationReferences
Gedore:IS 19 18x2,5
Rubix:120A5874
Manufacturer :6656570
EAN:4010886665657

Product details : GEDORE IS 19 18X2,5 SCREWDRIVER SOCKET 6656570
Screwdriver bit socket 1/2" 18x2.5 mm Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip Chrome-plated With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated Blade as per DIN ISO 2380-1, Form B
Technical specifications
Attributes
| Logistic Weight | 193 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Length | 60 mm |
| Imprint | flat |
| Imprint size | 18x2,5 mm |
| Model | is 19 18x2,5 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 21.17 excl. VAT
/ Each
£ 25.40 incl. VAT
- Delivery usually within ( 8 ) days
