Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
STAHLWILLE 01280008 SCREWDRIVER SOCKET SHORT 1/4 INCH DRIVE
STAHLWILLE 01280008 SCREWDRIVER SOCKET SHORT 1/4 INCH DRIVE
Screwdriver bit socket Stahlwille
References
stahlwille:
01280008
rubix:
80986782
ean:
4018754001002
Technical specifications
Length
28
mm
Imprint size
0,8x4 mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 01280008 SCREWDRIVER SOCKET SHORT 1/4 INCH DRIVE
Technical specifications
Attributes
Logistics dimensions (L x W x H)
12
x
12
x
28
mm
Logistic Weight
10
g
Length
28
mm
Imprint size
0,8x4 mm
Model
41k
Imprint
Flat
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.52
excl. VAT
/
Each
£
9.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 03450040 1/2 INCH DRIVE X 3/4 INHEX SOCKET
WERA 060400 869/4 NUTSETTER 5.5MM/50MM
"IN19 S/DRIVER BIT SKT 3/8""AF X 1/2""SQ DR"
GEDORE 8MM1/2DRHEXBALLSKT IN 19 K 8
GEODORE 3/8IN SQ. DR. TO 6MM HEX BALL IN 30 LK 6 1505742
GEDORE 5MMBALLEND1/4DRSKT IN 20 K 5
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T15
GEDORE IN 32 17 IN32 SCREWDRIVER BIT SOCKET 3/4 INCH SQUARE DRIVE 17MM
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 19 T55 1/2 INCH
GEDORE SCREWDRIVER SKT 1/2 INR 19 L 6-100
STAHLWILLE 03100045 1/2 DR X T45 INT.TORX DRIVER SOCKET
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER HEX 4MM
FACOM STM.6 STM HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 6MM
BRITOOL EXPERT SOCKET BIT 3/8 INCH SQUARE DRIVE POZIDRIV 2
BRITOOL EXPERT SLOTTED BIT SOCKET 3/8 INCH SQUARE DRIVE 55