Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
FACOM RTM.3GRP 1/4 HEXAGON BIT SOCKET OGV GRIP 3MM
FACOM RTM.3GRP 1/4 HEXAGON BIT SOCKET OGV GRIP 3MM
Socket Bit
References
facom:
RTM.3GRP
rubix:
267A8839
ean:
3662424100543
Technical specifications
Square drive adapter
1/4
''
Imprint size
3 mm
See all Specifications
Product details
Technical specifications
Product details : FACOM RTM.3GRP 1/4 HEXAGON BIT SOCKET OGV GRIP 3MM
Strengths
•OGV Grip special profile for damaged hexagon socket heads
Non-removable bit
Finish: bright chrome with phosphate-hardened tip
Technical specifications
Attributes
Square drive adapter
1/4
''
Imprint size
3 mm
Imprint
Hex / Allen
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.99
excl. VAT
/
Each
£
9.59
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT 1/2 INCH BIT SOCKET HEX 14MM
STAHLWILLE 3/8 INCH DRIVE X 5/16 IN HEX SOCKET
STAHLWILLE 23070050 2307TX-T50 1/2 DRIVE IMPACT TORX SOCKET
STAHLWILLE 03131460 LONG TORX DR SOCKET 1054.TX.T.60
GEDORE 1/4 SOCKET LONG IN 20 L 4-60
GEDORE IN 21 27 HEX ADAPTOR 27MM X 1 SQ DRIVE
STAHLWILLE 02060008 3/8 INCH DRIVE X M8 INHEX SOCKET TRI-SQUARE
STAHLWILLE 03100070 1/2 DR X T70 INT.TORX DRIVER SOCKET
BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 8MM
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 19 T27 1/2 INCH
GEDORE DRIVE SOCKET IN 19 LK 8-140
STAHLWILLE 01450012 1/4 INCH DRIVE X 3/16 INHEX SOCKET
GEDORE ITX30-T25 ITX30 SCREWDRIVER BIT SOCKET TORX T25 3/8 INCH
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 4MM
GEDORE 6MM INHEXSOCKET1/2D IN 19 L 6-140