STAHLWILLE 3280007 54KK.7 7MM X 100MM X 1/2SD INHEX SOCKET

Screwdriver socket

See technical information

References

Stahlwille:03280007
Rubix:221A1219
EAN:4018754099689
brand logo

Technical specifications

Square drive adapter1/2 ''
Length100 mm
Imprinthex / allen
See all Specifications

Product details : STAHLWILLE 3280007 54KK.7 7MM X 100MM X 1/2SD INHEX SOCKET


With spherical head, for loosening and tightening hexagonal bolts, swivel angle up to 25° on each side, chrome alloy steel, chrome plated.

Technical specifications


Attributes
Logistics dimensions (L x W x H)23x23x100 mm
Logistic Weight84 g
Square drive adapter1/2 ''
Length100 mm
Imprinthex / allen
Imprint size7 mm
Model54kk
£ 18.24 excl. VAT
/ Each
£ 21.89 incl. VAT
  • Usually arrives within 14 working days