References
Stahlwille:54KK 5 INHEX
Rubix:80037942
Manufacturer :03280005
EAN:4018754007332




Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 100 mm |
| Imprint | hex / allen |
Product details : ALLEN SOCKET 5MM
With spherical head, for loosening and tightening hexagonal bolts, swivel angle up to 25° on each side, chrome alloy steel, chrome plated.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x23x100 mm |
|---|---|
| Logistic Weight | 75 g |
| Square drive adapter | 1/2 '' |
| Length | 100 mm |
| Imprint | hex / allen |
| Imprint size | 5 mm |
| Model | 54kk |
Show UNSPSC/ECL@SS
£ 15.97 excl. VAT
/ Each
£ 19.16 incl. VAT
- Usually arrives within 14 working days