Screwdriver bit 1/2 inch hexagon socket 7/32 inch
Square drive adapter | 1/2 '' |
---|---|
Length | 60 mm |
Imprint size | 1/2 in |
Logistic Weight | 119 g |
---|---|
Square drive adapter | 1/2 '' |
Length | 60 mm |
Imprint size | 1/2 in |
Model | IN 19 1/2AF |
Imprint | Hex / Allen |
Finishing | Chromed |
Usually arrives within 14 working days