References
Bahco:27M-30-32
Rubix:401A5015
EAN:7314150180646

Product details : BAHCO 27M-30-32 TUBULAR BOX SPANNER 30-32 MM
6-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: UNE 16586
SB: retail pack on a plastic info card
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: UNE 16586
SB: retail pack on a plastic info card
Strengths
Metric Double Head Socket Wrenches with Chrome Finish
Technical specifications
Attributes
| Logistic Weight | 730 g |
|---|---|
| Opening | 30x32 |
| Length | 208 mm |
| Type | socket wrench |
| Finishing | satin/chrome |
| Diameter | 32 mm |
Show UNSPSC/ECL@SS
£ 51.57 excl. VAT
/ Each
£ 61.88 incl. VAT
- Delivery usually within ( 14 ) days
