References
Gedore:626 32x36
Rubix:122A0562
Manufacturer :6527250
EAN:4010886652725

Product details : GEDORE 32X36BOXSPANNER 626-32X36
Tubular box spanner 32x36 mm Similar to DIN 896, Form A, ISO 2236, ISO 1085 With hexagon shaft and holes for turning, either with a spanner or a tommy bar (626 S / 26 RS-626 S, see table, please order separately) Sizes 6x7 and 8x9 mm with no hole GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 898 g |
|---|---|
| Opening | 32x36 |
| Length | 225 mm |
| Type | tube wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 58.05 excl. VAT
/ Each
£ 69.66 incl. VAT
- Delivery usually within ( 8 ) days
