References
Bahco:SB28M-11
Rubix:401A5139
Manufacturer :SB28M-11
EAN:7314150486007



Product details : BAHCO SB28M-11 DOUBLE END SOCKET WR SB 11MM
12-point Dynamic-Drive™ profile in offset ring
Six-point Dynamic-Drive™ profile in straight ring
Pass-through in offset and deep socket in straight side to use even for long thread bar
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standard: ISO 2236
Six-point Dynamic-Drive™ profile in straight ring
Pass-through in offset and deep socket in straight side to use even for long thread bar
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standard: ISO 2236
Technical specifications
Attributes
| Opening | 11 |
|---|---|
| Type | hose wrench |
| Diameter | 11 mm |
Show UNSPSC/ECL@SS
£ 13.57 excl. VAT
/ Each
£ 16.28 incl. VAT
- Delivery usually within ( 14 ) days
