References
Gedore:3114 30
Rubix:119A6792
Manufacturer :6670800
EAN:4010886667088

Product details : GEDORE CROWFOOT SPANNER 3114 30
Crowfoot spanner 30 mm Opening at right angle to shaft for maximum accessibility GEDORE vanadium steel 31CrV3, chrome-plated No. 3114 = Delivery without tommy bar No. DS 3114 = Delivery with tommy bar 26 D
Technical specifications
Attributes
| Logistic Weight | 633 g |
|---|---|
| Opening | 30 |
| Length | 250 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 56.68 excl. VAT
/ Each
£ 68.02 incl. VAT
- Delivery usually within ( 8 ) days
