J.LA - 3/8" long 12-points inch-size sockets
Square drive adapter | 3/8 '' |
---|---|
Diameter | 30.2 mm |
Length | 63.8 mm |
Logistic Weight | 151 g |
---|---|
Packaged dimensions (D x W x H) | 60x28x28 mm |
Package weight | 151 g |
Square drive adapter | 3/8 '' |
Diameter | 30.2 mm |
Length | 63.8 mm |
Number of sides | 12 |
Weight | 181 g |
Usually arrives within 14 working days