References
Roebuck:ABH00458
Rubix:9684573
Product details : ROEBUCK SOCKET A/F 1/2 WHITWORTH DRIVE 58 PIECE SET
Chrome Vanadium with satin finish. Supplied with blow mould case. Single hex.
Sockets 10, 11, 12, 13, 14, 15, 16, 17, 19, 20, 21, 22, 23, 24,25 ,26 , 27 ,28 ,29, 30, 32mm , 1/8", 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
WW 3/8", 7/16", 1/2", 9/16", 19/32", 5/8", 11/16", 3/4", 25/32", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/8", 1-1/4. AF.
Disk type ratchet handle (satin finish, grip handle)
Sliding T bar
3" Extension Bar
5" Extension Bar
10" Extension Bar
Speeder handle
Socket universal join (pin point)
1/2" Dr Flexible handle 15" (satin, finish, Pin type)
Sockets 10, 11, 12, 13, 14, 15, 16, 17, 19, 20, 21, 22, 23, 24,25 ,26 , 27 ,28 ,29, 30, 32mm , 1/8", 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
WW 3/8", 7/16", 1/2", 9/16", 19/32", 5/8", 11/16", 3/4", 25/32", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/8", 1-1/4. AF.
Disk type ratchet handle (satin finish, grip handle)
Sliding T bar
3" Extension Bar
5" Extension Bar
10" Extension Bar
Speeder handle
Socket universal join (pin point)
1/2" Dr Flexible handle 15" (satin, finish, Pin type)
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|
Show UNSPSC/ECL@SS
£ 154.66 excl. VAT
/ Each
£ 185.59 incl. VAT
- In stock: Next day delivery

