Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Brushes set
FIT4THEJOB FSAT002 3PC SOFT GRIP MINI WIRE BRUSH SET
FIT4THEJOB FSAT002 3PC SOFT GRIP MINI WIRE BRUSH SET
Soft Grip Mini Wire Brush Set
References
rodo:
FSAT002
rubix:
2546646
Product details
Technical specifications
Product details : FIT4THEJOB FSAT002 3PC SOFT GRIP MINI WIRE BRUSH SET
Technical specifications
Attributes
Brush type
soft grip mini wire
Material
nylon;brass and stainless steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.64
excl. VAT
/
Each
£
1.97
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
PFERD INTERIOR BRUSHES WITH THREAD 22MM 3/8-BSW 43679083
PFERD INTERIOR BRUSHES WITH THREAD 10MM M6 43679011
KLINGSPOR 358340 KNOTTED CUP BRUSH 65 MM X M14 0.5 SSTEEL BT 600 Z
VIKAN 70375 WHT TANK BRUSH 205MM HARD
PRODEC PSAT003 OVERGRIP WIRE SCRUB BRUSH
KLINGSPOR 358331 CRIMPED CUP BRUSH 50 X 6 MM 0.3 STEEL BTS 600 W
OSBORN 0001432624 HAND BRUSH PLASTIC BODY BRASS WIRE 4-ROWS
PFERD INTERIOR BRUSHES WITH THREAD 20MM M6 43679071
OSBORN 9907-035107 SITUFT BRUSH D22X16X57 CR-ABW13
GEDORE 644 WIRE BRUSH
OSBORN 9907036042 HELITUF CRIMPED WIRE STEEL D16
FACOM BRUSH 1830.4
PFERD INTERIOR BRUSHES WITH THREAD 12MM M6 43679022
OSBORN 0001432622 HAND BRUSH PLASTIC BODY BRASS WIRE 2-ROWS
PFERD INTERIOR BRUSHES WITH THREAD 22MM 3/8-BSW 43679082