Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-16.000D1-WJ30RE SOLID CARBIDE DRILL 7287882
TITEX DC150-05-16.000D1-WJ30RE SOLID CARBIDE DRILL 7287882
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-16.000D1-WJ30RE
rubix:
2593519
manufacturer :
7287882
ean:
4031132402468
Technical specifications
Drilling diameter
16
mm
Total length
133
mm
Product details
Technical specifications
Product details : TITEX DC150-05-16.000D1-WJ30RE SOLID CARBIDE DRILL 7287882
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.6299in
Technical specifications
Attributes
Drilling diameter
16
mm
Total length
133
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
219.53
excl. VAT
/
Each
£
263.44
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0370-021A1-PMP1BM SC DRILLS CORODRILL 8151097
GUHRING 05510 007.800 RATIO DRILL/COOLING SOLID CARBIDE 7.800MM
TITEX A1276TFL-5.8 DRILLS SOLID CARBID TYPE N 5061442
SANDVIK R840075050A1A1220 DELTA -C DRIVE
SANDVIK R840-0730-30-A1A1220 DELTA-C SOLID CARBIDE DRILL 5747741
GUHRING 05514 006.700 RATIO DRILL SOLID CARBIDE 6.700MM
CUTLINE SOLID CARBIDE DRILL - STUB MM 8.4 844538
SANDVIK 860.1-0570-029A1-SM1210 SC DRILLS CORODRILL 7782498
TITEX DC150-05-08.700A0-WJ30TA SOLID CARBIDE DRILL 7462133
DORMER R45717/64 DRILL 17/64 INCH 5979316
MITSUBCARB MS1020-SSA SOLID CARBIDE DRILLS MS LINE 90012516
DOR CARB TIN CDX DRILL 4.1 R5204.1
TITEX DC150-03-06.747A0-WJ30RE SOLID CARBIDE DRILL 6618107
BOSCH 2608596059 MULTI CONSTRUCTION DRILL BIT 6.5 X 60 X 100MM
CUTLINE 893096 SCD08-07.30I1 CUPMM - CARB. DRILL D7.3 INT. COOLING 8XD