References
Bosch:2608597659
Rubix:1243464
EAN:3165140186711


Technical specifications
| Drilling diameter | 5.5 mm |
|---|---|
| Total length | 85 mm |
| Length of cut | 50 mm |
Documents
Product details : BOSCH 2608597659 DRILL BIT 5.5 X 50 X 85MM
Impact resistant hammer drill bits suitable for use in impact drills up to 1000W and rotary hammer drills with a chuck toolholder. Suitable for drilling into concrete, natural and artificial stone, masonry and limestone. Manufactured to ISO 5468.
Technical specifications
Attributes
| Logistic Weight | 12 g |
|---|---|
| Packaged dimensions (D x W x H) | 145x41x6 mm |
| Package weight | 12 g |
| Drilling diameter | 5.5 mm |
| Total length | 85 mm |
| Length of cut | 50 mm |
| Shank type | cylindrical |
| Din standard | iso 5468 |
| Coating | silver grey |
| Tail | straight |
Show UNSPSC/ECL@SS
£ 2.57 excl. VAT
/ Each
£ 3.08 incl. VAT
- Usually arrives within 14 working days