SANDVIK 861.1-0350-011A1-GPGC34 SC DRILLS LONG AND MICRO 6150944
Solid carbide drill CoroDrill® 861
See technical informationReferences
Sandvik Coromant:861.1-0350-011A1-GPGC34
Rubix:317A2118
Manufacturer :6150944




Technical specifications
| Drilling diameter | 3.5 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 10.9 mm |
Product details : SANDVIK 861.1-0350-011A1-GPGC34 SC DRILLS LONG AND MICRO 6150944
Solid carbide drill CoroDrill® 861
Technical specifications
Attributes
| Drilling diameter | 3.5 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 10.9 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 3.11429 |
| Sharpening | standard |
| Tail | din1835-a / din6535-ha |
| Internal cooling | yes |
| Machining material | steels, stainless steels, cast irons, nickel alloys |
| Tip angle | 150 ° |
| Tail diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 178.00 excl. VAT
/ Each
£ 213.60 incl. VAT
- Usually arrives within 14 working days