Solid carbide drill DC150-03 tail DIN 6535 HA
Drilling diameter | 3.9 mm |
---|---|
Total length | 66 mm |
Length of cut | 24 mm |
Drilling diameter | 3.9 mm |
---|---|
Total length | 66 mm |
Length of cut | 24 mm |
Ratio of diameter to length of drill hole | 3 x d |
Sharpening | factory specific |
Tail | cylindrical ha |
Tip angle | 140 ° |
Machining material | universal |
Internal cooling | no |
Usually arrives within 14 working days