References
Sandvik Coromant:R840-1350-30-A1A1220
Rubix:288A3483
Manufacturer :5747708




Technical specifications
| Drilling diameter | 13.5 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 42.8 mm |
Product details : SANDVIK R840-1350-30-A1A 1220 5747708
Solid carbide drill Delta-C
Technical specifications
Attributes
| Drilling diameter | 13.5 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 42.8 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 471.00 excl. VAT
/ Each
£ 565.20 incl. VAT
- Usually arrives within 14 working days