References
Sandvik Coromant:860.1-0650-055A1-PM P1BM
Rubix:319A2211
Manufacturer :8151207
EAN:7323226354430


Technical specifications
| Drilling diameter | 6.5 mm |
|---|---|
| Total length | 106 mm |
| Length of cut | 67 mm |
Product details : SANDVIK 860.1-0650-055A1-PMP1BM SC DRILLS CORODRILL 8151207
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 6.5 mm |
|---|---|
| Total length | 106 mm |
| Length of cut | 67 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin+tisin |
| Tolerance | h8 |
| Angle of helix | 25.1469 ° |
| Sharpening | ha grinding (din 6535) |
| Tail | cylindrical shank (din 6535-ha) |
| Internal cooling | yes |
| Direction of cutting | right |
| Machining material | steel |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 359.00 excl. VAT
/ Each
£ 430.80 incl. VAT
- Usually arrives within 14 working days