WALTER TITEX SOLID CARBIDE TWIST DRILLS DC150-05-15.000A1-WJ30RE
Solid carbide drill with oil holes DC150-05 tail DIN 6535 HA
See technical informationReferences
Walter Titex:DC150-05-15.000A1-WJ30RE
Rubix:2593499
Manufacturer :6618445
EAN:4031132368399

Technical specifications
| Drilling diameter | 15 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 83 mm |
Product details : WALTER TITEX SOLID CARBIDE TWIST DRILLS DC150-05-15.000A1-WJ30RE
Solid carbide drill with oil holes Perform DC150 - Internal lubrication - Solid carbide-5XD - DIN 6537 L.
Projecting Length 83 mm.
Shank Length 48 mm.
Shank Length 48 mm.
Technical specifications
Attributes
| Drilling diameter | 15 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 83 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 5 x d |
| Sharpening | factory specific |
| Tail | cylindrical ha |
| Internal cooling | yes |
| Machining material | universal |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 343.71 excl. VAT
/ Each
£ 412.45 incl. VAT
- Usually arrives within 14 working days