GUHRING 00651 007.600 UNIVERSAL HSS COATED DRI 9006510076000
High Speed Drill Bit
See technical informationReferences
Gühring:651 7.600
Rubix:343A9324
Manufacturer :9006510076000
EAN:4031093200585

Product details : GUHRING 00651 007.600 UNIVERSAL HSS COATED DRI 9006510076000
Technical specifications
Attributes
| Drilling diameter | 7.6 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 7.6 mm |
Show UNSPSC/ECL@SS
£ 18.22 excl. VAT
/ Each
£ 21.86 incl. VAT
- Usually arrives within 14 working days
