TITEX DC150-05-16.100A1-WJ30RE SOLID CARBIDE DRILL 6618456


Solid carbide drill with oil holes DC150-05 tail DIN 6535 HA

References
walter titex:DC150-05-16.100A1-WJ30RE
rubix:2593520
manufacturer :6618456
ean:4031132368498
brand logo
brand logo
Technical specifications
Drilling diameter16.1 mm
Total length143 mm
Length of cut93 mm
See all Specifications

Product details : TITEX DC150-05-16.100A1-WJ30RE SOLID CARBIDE DRILL 6618456


Solid carbide drill with oil holes Perform DC150 - Internal lubrication - Solid carbide-5XD - DIN 6537 L.
Projecting Length 93 mm.
Shank Length 48 mm.

Technical specifications


Attributes
Drilling diameter16.1 mm
Total length143 mm
Length of cut93 mm
Ratio of diameter to length of drill hole5 x D
SharpeningFactory specific
TailCylindrical HA
Tip angle140 °
Machining materialUniversal
Internal coolingYes
Show UNSPSC/ECL@SS
£ 218.54 excl. VAT
/ Each
£ 262.25 incl. VAT
  • Usually arrives within 14 working days