TITEX A1163-7.2 DRILLS SOLID CARBID TYPE N 5057601
Solid carbide twist drill bit
See technical informationSee documentsReferences
Walter Titex:A1163-7.2
Rubix:356A6593
Manufacturer :5057601
EAN:4031132021720

Technical specifications
| Drilling diameter | 7.2 mm |
|---|---|
| Total length | 74 mm |
| Length of cut | 22 mm |
Documents
Product details : TITEX A1163-7.2 DRILLS SOLID CARBID TYPE N 5057601
Type N
Technical specifications
Attributes
| Drilling diameter | 7.2 mm |
|---|---|
| Total length | 74 mm |
| Length of cut | 22 mm |
| Shank type | cylindrical |
| Din standard | din 6539 |
| Coating | uncoated |
| Tolerance | h7 |
| Angle of helix | 118 ° |
| Tail | parallel |
| Direction of cutting | right |
| Machining material | cast iron;non-ferrous metal;special alloy;others |
| Tip angle | 118 ° |
| Tail diameter | 7.2 mm |
Show UNSPSC/ECL@SS
£ 65.40 excl. VAT
/ Each
£ 78.48 incl. VAT
- Usually arrives within 14 working days