TITEX DC150-08-19.500A1-WJ30TA SOLID CARBIDE DRILL 6618745

Solid carbide drill with oil holes DC150-08 tail DIN 6535 HA

See technical information
References
Walter Titex:DC150-08-19.500A1-WJ30TA
Rubix:357A3670
Manufacturer :6618745
EAN:4031132371382
brand logo
Technical specifications
Drilling diameter19.5 mm
Total length244 mm
Length of cut190 mm
See all Specifications

Product details : TITEX DC150-08-19.500A1-WJ30TA SOLID CARBIDE DRILL 6618745


Solid carbide drill with oil holes Perform DC150 - Internal lubrication - Solid carbide - 8XD - Walter standard.

Technical specifications


Attributes
Drilling diameter19.5 mm
Total length244 mm
Length of cut190 mm
Shank typecylindrical
Ratio of diameter to length of drill hole8 x d
Sharpeningfactory specific
Tailcylindrical ha
Internal coolingyes
Machining materialuniversal
Tip angle140 °
Show UNSPSC/ECL@SS
£ 1,016.00 excl. VAT
/ Each
£ 1,219.20 incl. VAT
  • Usually arrives within 14 working days