GUHRING 00501 002.300 GT80/100 DRILLS 9005010023000

HSS drill GT50 Series 501

See technical information
References
Gühring:501 2.300
Rubix:345A7025
Manufacturer :9005010023000
EAN:4031093146227
brand logo
Technical specifications
Drilling diameter2.3 mm
Total length90 mm
Length of cut59 mm
See all Specifications

Product details : GUHRING 00501 002.300 GT80/100 DRILLS 9005010023000


HSS spiral drill long 2,300 DIN 340RW GT50

Technical specifications


Attributes
Drilling diameter2.3 mm
Total length90 mm
Length of cut59 mm
Shank typecylindrical
Cutting materialhss
Tip angle130 °
Tail diameter2.3 mm
Show UNSPSC/ECL@SS
£ 8.12 excl. VAT
/ Each
£ 9.74 incl. VAT
  • Usually arrives within 14 working days