Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-07.700A0-WJ30TA SOLID CARBIDE DRILL 7462121
TITEX DC150-05-07.700A0-WJ30TA SOLID CARBIDE DRILL 7462121
Solid carbide twist drills
References
walter titex:
DC150-05-07.700A0-WJ30TA
rubix:
2593304
manufacturer :
7462121
ean:
4031132422725
Technical specifications
Drilling diameter
7.7
mm
Total length
91
mm
Product details
Technical specifications
Product details : TITEX DC150-05-07.700A0-WJ30TA SOLID CARBIDE DRILL 7462121
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.3031in
Technical specifications
Attributes
Drilling diameter
7.7
mm
Total length
91
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.68
excl. VAT
/
Each
£
75.22
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
DOR CARBIDE DRILL 5.0
SANDVIK 460.1-1020-051A1-XM GC34 460 SOLID CARBIDE DRILL 6240999
DORMER R4579.8 DRILL 9.80 MM 5980268
SANDVIK 860.1-1180-037A1-SM1210 SC DRILLS CORODRILL 7798306
SANDVIK 860.1-0720-022A1-SDS2BM SC DRILLS CORODRILL 8420878
SANDVIK 861.1-0714-021A1-GPGC34 SC DRILLS LONG AND MICRO 6151057
SANDVIK 860.1-1020-098A1-PMP1BM SC DRILLS CORODRILL 8151341
SANDVIK 460.1-0650-033A0-XM GC34 460 SOLID CARBIDE DRILL 6241102
DORMER R4595.3 6719012
GUHRING 05515 017.000 RATIO DRILL SOLID CARBIDE 17.000MM
GUHRING 05510 008.600 RATIO DRILL/COOLING SOLID CARBIDE 8.600MM
DORMER R4534.2 DRILL 4.20 MM 5978991
DORMER R4591/8 6718975
SANDVIK R840-1080-30-A0A1220 SC DRILLS CORODRILL 5748769
DORMER R4578.05 DRILL 8.05 MM 5980392