DORMER A32111.0 A321 11 MM HSS TRI-FLAT SHANK MECHANICS DRILL 8349677
HSS Tri-Flat Intermediate Length Drill
See technical informationReferences
Dormer:A32111.0
Rubix:376A1102
Manufacturer :8349677
EAN:3603607072233


Technical specifications
| Drilling diameter | 11 mm |
|---|---|
| Total length | 117 mm |
| Length of cut | 77 mm |
Product details : DORMER A32111.0 A321 11 MM HSS TRI-FLAT SHANK MECHANICS DRILL 8349677
Heavy duty design drill with three-flat shanks for medium depth holes. Diameter 3, 3 mm with an overall length of 67 mm. Primarily suited for hand-held operations and pillar drill machines. Three flats on the shank allow for non-slip chucking. The self centering 135° split point reduces thrust force and the steam and bronze tempered surface finish improves lubricity. Suitable for drilling primarily in wide range of thin walled materials.
Technical specifications
Attributes
| Drilling diameter | 11 mm |
|---|---|
| Total length | 117 mm |
| Length of cut | 77 mm |
| Shank type | tapered |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 10.82 excl. VAT
/ Each
£ 12.98 incl. VAT
- In stock: Next day delivery