Solid Carbide Drill
Drilling diameter | 10.3 mm |
---|---|
Total length | 118 mm |
Length of cut | 56 mm |
Drilling diameter | 10.3 mm |
---|---|
Total length | 118 mm |
Length of cut | 56 mm |
Din standard | DIN 6537 |
Angle of helix | 140 ° |
Ratio of diameter to length of drill hole | 10,3/118 mm |
Tail diameter | 12 mm |
Tail | Straight |
Tip angle | 140 ° |
Internal cooling | Yes |
Usually arrives within 14 working days