TITEX A3289DPL-10.4 CARBIDE COOLANT DRILL 5537213

Solid Carbide Drill

See technical information
References
Walter Titex:A3289DPL-10.4
Rubix:80381248
Manufacturer :5537213
EAN:4031132277653
brand logo
Technical specifications
Drilling diameter10.4 mm
Total length102 mm
Length of cut55 mm
See all Specifications

Product details : TITEX A3289DPL-10.4 CARBIDE COOLANT DRILL 5537213


Solid Carbide Drills With Coolant Through 10.4 mm

Technical specifications


Attributes
Drilling diameter10.4 mm
Total length102 mm
Length of cut55 mm
Shank typecylindrical
Internal coolingyes
Machining materialcarbide
Tip angle140 °
Show UNSPSC/ECL@SS
£ 196.59 excl. VAT
/ Each
£ 235.91 incl. VAT
  • Usually arrives within 14 working days