Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-08-03.969A1-WJ30TA SOLID CARBIDE DRILL 6618626
TITEX DC150-08-03.969A1-WJ30TA SOLID CARBIDE DRILL 6618626
Solid carbide drills with coolant-through
References
walter titex:
DC150-08-03.969A1-WJ30TA
rubix:
357A3642
manufacturer :
6618626
ean:
4031132370194
Technical specifications
Drilling diameter
3.969
mm
Total length
85
mm
Product details
Technical specifications
Product details : TITEX DC150-08-03.969A1-WJ30TA SOLID CARBIDE DRILL 6618626
Solid carbide drills with coolant-through DC150-08-14.288A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 8xD • DIN 6535 HA shank • point angle 140° • Dc=0.1563in
Technical specifications
Attributes
Drilling diameter
3.969
mm
Total length
85
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
84.17
excl. VAT
/
Each
£
101.00
incl. VAT
Usually arrives within 14 working days
Select variants (25)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0754-023A1-GMX1BM SC DRILLS CORODRILL 7781463
TITEX DC150-05-05.700A1-WJ30RE SOLID CARBIDE DRILL 6618331
SANDVIK 460.1-0670-034A0-XMGC34 SC DRILLS CORODRILL 460 6241104
MITSUBCARB MS0930-SSA SOLID CARBIDE DRILLS MS LINE 90012500
GUHRING 05514 017.500 RATIO DRILL SOLID CARBIDE 17.500MM
SANDVIK 460.1-0750-038A1-XM GC34 460 SOLID CARBIDE DRILL 6240965
SANDVIK 861.1-0630-076A1-GM GC34 6151029
TITEX DC150-05-04.366A0-WJ30TA SOLID CARBIDE DRILL 3-5 7462078
SANDVIK 860.1-0310-016A1-GM X 1BM CORODRILL 860-GM SOLID CARBIDE
SANDVIK R840-0920-70-A1A1220 SC DRILLS CORODRILL 5748399
SANDVIK 460.1-1680-076A1-XMGC34 SC DRILLS CORODRILL 460 6762797
TITEX A3289DPL-6.4 DRILL 5537169
CUTLINE 892748 SCD03-04.30I0 CUPMM CARB DRILL 4.3MM W/O IC 3XD
SANDVIK 860.1-0860-031A1-PMP1BM SC DRILLS CORODRILL 8151280
SANDVIK 860.1-1450-116A1-NM H10F 860 SOLID CARBIDE DRILL 6253724