TITEX DC150-08-06.350A1-WJ30TA SOLID CARBIDE DRILL 6618656
Solid carbide drills with coolant-through
See technical informationReferences
Walter Titex:DC150-08-06.350A1-WJ30TA
Rubix:259A4189
Manufacturer :6618656
EAN:4031132370491

Technical specifications
| Drilling diameter | 6.35 mm |
|---|---|
| Total length | 106 mm |
| Length of cut | 55 mm |
Product details : TITEX DC150-08-06.350A1-WJ30TA SOLID CARBIDE DRILL 6618656
Solid carbide drills with coolant-through DC150-08-14.288A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 8xD • DIN 6535 HA shank • point angle 140° • Dc=0.25in
Technical specifications
Attributes
| Drilling diameter | 6.35 mm |
|---|---|
| Total length | 106 mm |
| Length of cut | 55 mm |
| Shank type | cylindrical |
| Ratio of diameter to length of drill hole | 0.12 |
| Internal cooling | yes |
| Body material | carbide |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 234.66 excl. VAT
/ Each
£ 281.59 incl. VAT
- Usually arrives within 14 working days