TITEX DC150-08-10.319A1-WJ30TA SOLID CARBIDE DRILL 6618706
Solid carbide drills with coolant-through
See technical informationReferences
Walter Titex:DC150-08-10.319A1-WJ30TA
Rubix:357A3663
Manufacturer :6618706
EAN:4031132370996

Technical specifications
| Drilling diameter | 10.319 mm |
|---|---|
| Total length | 163 mm |
| Length of cut | 82.6 mm |
Product details : TITEX DC150-08-10.319A1-WJ30TA SOLID CARBIDE DRILL 6618706
Solid carbide drills with coolant-through DC150-08-14.288A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 8xD • DIN 6535 HA shank • point angle 140° • Dc=0.4063in
Technical specifications
Attributes
| Drilling diameter | 10.319 mm |
|---|---|
| Total length | 163 mm |
| Length of cut | 82.6 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Internal cooling | yes |
| Direction of cutting | right |
| Body material | carbide |
| Cutting material | carbide |
Show UNSPSC/ECL@SS
£ 372.00 excl. VAT
/ Each
£ 446.40 incl. VAT
- Usually arrives within 14 working days