TITEX DC150-05-03.700D1-WJ30RE SOLID CARBIDE DRILL 7287772
Solid carbide drills with coolant-through
See technical informationReferences
Walter Titex:DC150-05-03.700D1-WJ30RE
Rubix:2593171
Manufacturer :7287772
EAN:4031132401379
Product details : TITEX DC150-05-03.700D1-WJ30RE SOLID CARBIDE DRILL 7287772
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.1457in
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.1457in
Technical specifications
Attributes
| Drilling diameter | 3.7 mm |
|---|---|
| Total length | 66 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 93.68 excl. VAT
/ Each
£ 112.42 incl. VAT
- Usually arrives within 14 working days
