TITEX DC150-05-13.000D1-WJ30RE SOLID CARBIDE DRILL 7287862
Solid carbide drills with coolant-through
See technical informationReferences
Walter Titex:DC150-05-13.000D1-WJ30RE
Rubix:2593462
Manufacturer :7287862
EAN:4031132402260
Product details : TITEX DC150-05-13.000D1-WJ30RE SOLID CARBIDE DRILL 7287862
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.5118in
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.5118in
Technical specifications
Attributes
| Drilling diameter | 13 mm |
|---|---|
| Total length | 124 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 243.38 excl. VAT
/ Each
£ 292.06 incl. VAT
- Usually arrives within 14 working days
