Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-12-07.541A1-WJ30TA SOLID CARBIDE DRILL 6618804
TITEX DC150-12-07.541A1-WJ30TA SOLID CARBIDE DRILL 6618804
Solid carbide drills with coolant-through
References
walter titex:
DC150-12-07.541A1-WJ30TA
rubix:
357A3687
manufacturer :
6618804
ean:
4031132371979
Technical specifications
Drilling diameter
7.8
mm
Total length
148
mm
Product details
Technical specifications
Product details : TITEX DC150-12-07.541A1-WJ30TA SOLID CARBIDE DRILL 6618804
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.2969in
Technical specifications
Attributes
Drilling diameter
7.8
mm
Total length
148
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
186.67
excl. VAT
/
Each
£
224.00
incl. VAT
Usually arrives within 14 working days
Select variants (118)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0920-045A1-PMP1BM SC DRILLS CORODRILL 8151303
TITEX DC150-05-07.100A1-WJ30RE SOLID CARBIDE DRILL 6618348
MITSUBCARB MS0950-SSA SOLID CARBIDE DRILLS MS LINE 90012504
GUHRING 05511 004.900 RATIO DRILL/COOLING SOLID CARBIDE 4.900MM
SANDVIK 460.1-0380-011A0-XM GC34 460 SOLID CARBIDE DRILL 6241370
SANDVIK 860.1-0390-018A0-PMP1BM SC DRILLS CORODRILL 8150866
SANDVIK 860.1-1250-039A1-SM1210 SC DRILLS CORODRILL 7782475
CUTLINE 892905 SCD03-09.40I1 CUPMM CARB DRILL 9.4 IC 3XD
SANDVIK 860.1-1111-053A1-PMP1BM SC DRILLS CORODRILL 8151374
CUTLINE 893100 SCD08-07.70I1 CUPMM - CARB. DRILL D7.7 INT. COOLING 8XD
SANDVIK 860.1-0560-019A1-PMP1BM SC DRILLS CORODRILL 8151172
DOR R453 7.7 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
SANDVIK 860.1-0510-026A1-SM1210 SC DRILLS CORODRILL 7420121
SANDVIK 860.1-0680-020A0-GM X1BM 7781594
SANDVIK 860.1-1425-044A1-PMP1BM SC DRILLS CORODRILL 8151446