MITSUBCARB MS0950-SSA SOLID CARBIDE DRILLS MS LINE 90012504
Twist drill Mitsubishi Materials
See technical informationReferences
Mitsubishi Materials:MS0950-SSA
Rubix:261A6378




Technical specifications
| Drilling diameter | 9.5 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 28.5 mm |
Product details : MITSUBCARB MS0950-SSA SOLID CARBIDE DRILLS MS LINE 90012504
Technical specifications
Attributes
| Drilling diameter | 9.5 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 28.5 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 92.60 excl. VAT
/ Each
£ 111.12 incl. VAT
- Usually arrives within 14 working days