Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX A1163-3.5 DRILLS SOLID CARBID TYPE N 5057564
TITEX A1163-3.5 DRILLS SOLID CARBID TYPE N 5057564
Solid carbide twist drill bit
References
walter titex:
A1163-3.5
rubix:
291A0371
manufacturer :
5057564
ean:
4031132020983
Technical specifications
Drilling diameter
3.5
mm
Total length
52
mm
Length of cut
20
mm
Product details
Technical specifications
Product details : TITEX A1163-3.5 DRILLS SOLID CARBID TYPE N 5057564
Type N
Technical specifications
Attributes
Drilling diameter
3.5
mm
Total length
52
mm
Length of cut
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.53
excl. VAT
/
Each
£
22.24
incl. VAT
Usually arrives within 14 working days
Select variants (55)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0820-080A1-PMP1BM SC DRILLS CORODRILL 8151269
TITEX A1276TFL-3.8 DRILLS SOLID CARBID TYPE N 5061431
SANDVIK 860.1-1325-115A1-PMP1BM SC DRILLS CORODRILL 8151433
DORMER R45912.5 6719090
CUTLINE 892778 SCD03-07.30I0 CUPMM CARB DRILL 7.3MM W/O IC 3XD
SANDVIK 460.1-0660-050A1-XMGC34 SC DRILLS CORODRILL 460 6422548
SANDVIK 860.1-0540-044A1-GMX1BM SC DRILLS CORODRILL 7781821
TITEX A1166-5 DRILLS SOLID CARBID TYPE N 5057875
SANDVIK 861.1-0400-120A1-GM GC34 6150968
GUHRING 05510 011.300 RATIO DRILL/COOLING SOLID CARBIDE 11.300MM
TITEX DC150-12-04.300A1-WJ30TA SOLID CARBIDE DRILL 6618763
SANDVIK 860.1-0890-045A1-PMP1BM SC DRILLS CORODRILL 8151293
CUTLINE 892801 SCD03-09.60I0 CUPMM CARB DRILL 9.6MM W/O IC 3XD
SANDVIK 860.1-1120-098A1-PMP1BM SC DRILLS CORODRILL 8151378
TITEX DC150-03-08.400A0-WJ30RE SOLID CARBIDE DRILL 6618128