Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-12-11.000A1-WJ30TA SOLID CARBIDE DRILLS 6618836
TITEX DC150-12-11.000A1-WJ30TA SOLID CARBIDE DRILLS 6618836
Solid carbide drills with coolant-through
References
walter titex:
DC150-12-11.000A1-WJ30TA
rubix:
262A4404
manufacturer :
6618836
ean:
4031132372297
Technical specifications
Drilling diameter
11
mm
Total length
206
mm
Product details
Technical specifications
Product details : TITEX DC150-12-11.000A1-WJ30TA SOLID CARBIDE DRILLS 6618836
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.4331in
Technical specifications
Attributes
Drilling diameter
11
mm
Total length
206
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
296.00
excl. VAT
/
Each
£
355.20
incl. VAT
Usually arrives within 14 working days
Select variants (118)
Add to cart
Create PDF from product
Check our products from related categories
TITEX DC150-03-07.700A1-WJ30RE SOLID CARBIDE DRILL 6968792
SANDVIK R840-0345-50-A1A1220 SC DRILLS CORODRILL 5747839
GUHRING 05512 010.000 RATIO DRILL/COOLING SOLID CARBIDE 10.000MM
SANDVIK 861.1-0556-067A1-GMGC34 SC DRILLS LONG AND MICRO 6151013
GUHRING 05515 011.500 RATIO DRILL SOLID CARBIDE 11.500MM
SANDVIK 1K335-0500-050-XC 1730 DURA SOLID CARBIDE END MILL 8213563
TITEX DC150-05-11.906A0-WJ30TA SOLID CARBIDE DRILL 7462166
SANDVIK 860.1-1111-035A1-SM1210 SC DRILLS CORODRILL 7798305
SANDVIK 860.1-0992-081A1-GMX1BM SC DRILLS CORODRILL 7781862
SANDVIK 460.1-0520-016A0-XM GC34 SOLID CARBIDE DRILL 6241388
SANDVIK 861.1-0600-072A1-GM GC34 6151023
SANDVIK 860.1-0900-028A0-GMX1BM SC DRILLS CORODRILL 7781609
DORMER R0234.5 R023 4.50 mm CARBIDE TiN TIP STUB DRILL DIN6539 8403005
SANDVIK 860.1-0580-046A1-NMH10F SC DRILLS LONG AND MICRO 6253769
DORMER R1236.0 SPOTTING DRILL 6.00 MM 5979839